Apply to be a TradeMaster!
Main product image of Gate Valve Lockouts for 1" - 2-1/2" Valve Handles
Magnifying glass
Hover image to zoom

Gate Valve Lockouts for 1" - 2-1/2" Valve Handles

Brand:
Ideal
SKU:
44-824
Rating:
(0)
Q&A:
(0)
Gate Valve Lockouts for 1" - 2-1/2" Valve Handles
Magnifying glass
Hover image to zoom
$39.64 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Gate Valve Lockouts are made with a unique patent pending rotating design that allows for easier installation in confined space applications. Each size rotates into itself and nests within the next larger size for space saving and easy storage. Lockouts also come complete with high-visibility, re-usable, write-on safety labels (English, French & Spanish). The tough, lightweight, di-electric thermoplastic bodies are made to withstand chemicals and perform effectively in extreme conditions.

Unique patent pending rotating design allows for easier installation in confined space applications Each size rotates into itself and nests within the next larger size to save space in storage Up to four workers can apply their personal safety locks Complete with high-visibility permanent safety labels (English, French & Spanish) that can be written on to identify the responsible person, then erased for the next job Tough, lightweight, dielectric thermoplastic bodies withstand chemicals and perform effectively in extreme conditions, temperature range: -50°F (-46°C) to +350°F (177°C)

Features:
  • Durable plastic resists chemicals and temperatures to 240°
  • Stainless steel hinge for added strength and security
  • Unique knockout feature accommodates OS&Y or rising stem gate valves
  • Accepts locks with up to 3/8 in. shackles

Specs

–
Product Type:

Lockout Device

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy