Apply to be a TradeMaster!
Main product image of Red Safety Lockout Padlock with 1-1/2" Shackle Clearance (Card of 1)
Magnifying glass
Hover image to zoom

Red Safety Lockout Padlock with 1-1/2" Shackle Clearance (Card of 1)

Brand:
Ideal
SKU:
44-916
Rating:
(1)
Q&A:
(0)
Red Safety Lockout Padlock with 1-1/2" Shackle Clearance (Card of 1)
Magnifying glass
Hover image to zoom
$32.14 each
In Stock
In Stock
Get 4 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
Red

Description

–
Features:
  • Dedicated safety lockout device reduces confusion with other locks
  • Non-conductive, lightweight Xenoy body
  • 1-1/2 in. shackle clearance
  • 1-1/2 in. wide with 1/4 in. shackle
  • Four colors for easy identification
  • Keyed-Alike and Master-Keyed locks available by special order

Specs

–
Product Type:

Lockout Padlock

Size:

1-1/2"

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Little Decieving 1 For The Price Of 4 ?

Picture Shows 4 Locks But Sent 1. Description Says Color Assortment..price Is A Little Steep For One Small Lock..
Hh3
Philadelphia
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy