Apply to be a TradeMaster!
Main product image of Data T-Cutter
Magnifying glass
Hover image to zoom
Data T-Cutter
Magnifying glass
Hover image to zoom
$32.74 each
In Stock
In Stock
Get 33 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
Features:
  • Cuts round communication cables up to 0.5 inch (12.7mm) and coaxial cable up to RG-9/U
  • Curved cutting blades maintain cable geometry for better cable performance
  • Steel reinforced center conductors can be trimmed with bolt cutting holes
  • Cushioned comfort grip handles
  • Locking latch keeps tool closed in pouch

Specs

–
Product Type:

Pliers

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy