Shop Resideo Sale
Main product image of 2" x 30' Linerless Rubber Tape
Magnifying glass
Hover image to zoom

2" x 30' Linerless Rubber Tape

Brand:
Ideal
SKU:
46-130C-2X30
Rating:
(0)
Q&A:
(0)
2" x 30' Linerless Rubber Tape
Magnifying glass
Hover image to zoom
$41.67 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Length (Inches)
360" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Material
Rubber
Product Highlight: Color
Black

Description

–
Features:
  • Primary insulation up to 69kV
  • Linerless ethylene rubber
  • Excellent conformability to complex shapes
  • Moisture, corrosion, and chemical resistant
  • High thermal conductivity allowing heat to dissipate from joint
  • Overload temperature: 266-Degree F
  • Elongation: 890%

Specs

–
Product Type:

Electrical Tape

Length (Feet):

30'

Length (Inches):

360"

Width (Inches):

2"

Material:

Rubber

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy