Apply to be a TradeMaster!
Main product image of 3/4" x 66' General Purpose Vinyl Electrical Tape, 7mm (Gray)
Magnifying glass
Hover image to zoom

3/4" x 66' General Purpose Vinyl Electrical Tape, 7mm (Gray)

Brand:
Ideal
SKU:
46-1700C-GRY
Rating:
(0)
Q&A:
(0)
3/4" x 66' General Purpose Vinyl Electrical Tape, 7mm (Gray)
Magnifying glass
Hover image to zoom
$1.16 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
792" Length
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
66' Length

Description

–

IDEAL Wire Armour General Purpose Electrical Tape is your go-to solution for a wide range of mechanical and electrical applications. This versatile 7 mil vinyl tape is pressure-sensitive and perfect for everyday use. Whether you need primary insulation for splices up to 600V or a protective outer jacket for splices, Wire Armour has you covered. It's also ideal for general repair work, making it an essential addition to any tool kit. Durable and reliable, this tape ensures your projects are safe and secure. When performance matters, count on Wire Armour Electrical Tape to get the job done.


Features:

  • Primary insulation up to 600V
  • Weather resistant, withstands a temperature range of 0-Degree C to 80-Degree C
  • Good dielectric strength and elasticity
  • Flame retardant
  • Resistant to sun, water, oil, acids, alkalis and corrosive chemicals
  • UL and CSA listed

Specs

–
Color:

Gray

Length (Inches):

792"

Material:

Vinyl

Width (Inches):

3/4"

Length (Feet):

66'

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy