Apply to be a TradeMaster!
Main product image of Thermo-Shrink Thin-Wall Heat Shrinkable Tubing (1/4" OD, 250 Ft.)
Magnifying glass
Hover image to zoom

Thermo-Shrink Thin-Wall Heat Shrinkable Tubing (1/4" OD, 250 Ft.)

Brand:
Ideal
SKU:
46-318
Rating:
(0)
Q&A:
(0)
Thermo-Shrink Thin-Wall Heat Shrinkable Tubing (1/4" OD, 250 Ft.)
Magnifying glass
Hover image to zoom
46-318 has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: OD
1/4"

Description

–
Features
  • Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience
  • Use to bundle wires for very flexible light-duty harnesses
  • Highly flame-retardant and flexible; resistant to common fluids and solvents
  • Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS
  • 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C
  • RoHS compliant

Specs

–
Length (Feet):

250'

Product Type:

Thin Wall Heat Shrink

OD:

1/4"

Gauge:

14

16

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm