Apply to be a TradeMaster!
Main product image of 3/4" x 66' Professional Grade Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Professional Grade Vinyl Electrical Tape (Black)

Brand:
Ideal
SKU:
46-33
Rating:
(0)
Q&A:
(0)
3/4" x 66' Professional Grade Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$5.37 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
792" Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
66' Length
Product Highlight: Material
Vinyl

Description

–
IDEAL Wire Armour Premium Grade Electrical Tape is a versatile and reliable professional-grade solution for all your electrical needs. This 7 mil thick, all-weather vinyl tape applies effortlessly and performs exceptionally across a wide range of temperatures, as low as -18-Degree C. With its high dielectric strength, it serves as primary insulation for splices up to 600V and acts as a protective outer jacket. Boasting high elasticity and adhesion properties, cold and weather resistance, and flame retardance, this tape is highly resistant to sun, water, oil, acids, alkalis, and corrosive chemicals. Plus, it's lead-free and both UL and CSA listed, ensuring top-notch safety and quality. When performance matters, count on Wire Armour Electrical Tape to get the job done.

Features:
  • 7 mil thickness offers mechanical and electrical protection
  • Cold and weather resistant
  • High dielectric strength and elasticity
  • Flame retardant
  • Highly resistant to sun, water, oil, acids, alkalis and corrosive chemicals
  • Lead free
  • UL and CSA listed
  • Black electrical tape roll is 3/4" wide x 66' long

Specs

–
Length (Inches):

792"

Color:

Black

Width (Inches):

3/4"

Length (Feet):

66'

Material:

Vinyl

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy