Apply to be a TradeMaster!
Main product image of Thermo-Shrink Heavy-Wall Heat Shrinkable Tubing (1.10" ID x 48")
Magnifying glass
Hover image to zoom

Thermo-Shrink Heavy-Wall Heat Shrinkable Tubing (1.10" ID x 48")

Brand:
Ideal
SKU:
46-354
Rating:
(0)
Q&A:
(0)
Thermo-Shrink Heavy-Wall Heat Shrinkable Tubing (1.10" ID x 48")
Magnifying glass
Hover image to zoom
$94.60 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inside Diameter
1.1" ID
Product Highlight: Length (Inches)
48" Length

Description

–
Features
  • TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio
  • Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications
  • Maximum flame retardancy
  • Meets UL 486D, CSA C22.2 No. 198.2, ANSI C119.1, Western Underground Guides Nos. 2.4, 2.5, MIL-DTL-23053/15, IEEE 383 Vertical Flame Test, ANSI C37.20.2, ICEA S-19-8 and NEMA insulation thickness requirements
  • Continuous operating temperature from -55°C to 110°C
  • Rated for 600V, 90°C continuous use
  • Shrink temperature of 120°C

Specs

–
Product Type:

Heavy Wall Heat Shrink

Inside Diameter:

1.1"

Length (Inches):

48"

Gauge:

2

3

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy