Apply to be a TradeMaster!
Main product image of Thermo-Shrink, UF Splice Kit, 14-8 AWG
Magnifying glass
Hover image to zoom

Thermo-Shrink, UF Splice Kit, 14-8 AWG

Brand:
Ideal
SKU:
46-400
Rating:
(1)
Q&A:
(0)
Thermo-Shrink, UF Splice Kit, 14-8 AWG
Magnifying glass
Hover image to zoom
$21.48 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Features
  • Direct burial rated
  • Heavy-wall heat shrinkable tubing - TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio
  • Adhesive liner provides complete insulation and protection
  • Simple one-piece design saves time and money

Specs

–
Product Type:

Splice Kit

Voltage:

600V

Gauge:

14

12

10

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Reliance questionable

This product has two components, a cylindrical plastic block with 4 separate brass connectors designed to couple two copper wires together at each brass connector . The second component is a 6" piece of shrink tubing that slides over the cylindrical plastic connection block. Unfortunately a #12-2 NM Romax cable will not be sealed with a rated heat gun because the Romax cable doesn't have a thick enough diameter to allow the shrink tubing to make a water tite fit let along an air tite fit. So if you buy this product don't try it on anything less than a 10-3 NM Romax cable- maybe!!!! Alas, Once upon a time the electric utilities had a kit that comprised a clear plastic cylindrical tube with a small funnel that allowed you to pour some AB epoxy into the tube which literally encased the wires into a water proof hardened block.
Peter D
Santa Cruz,CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy