Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Thermo-Shrink Underground Splice Kit (1/0 - 250 KCMIL)
Magnifying glass
Hover image to zoom

1-1/2" x 12" Thermo-Shrink Underground Splice Kit (1/0 - 250 KCMIL)

Brand:
Ideal
SKU:
46-403
Rating:
(0)
Q&A:
(0)
1-1/2" x 12" Thermo-Shrink Underground Splice Kit (1/0 - 250 KCMIL)
Magnifying glass
Hover image to zoom
$80.47 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • Direct burial rated
  • Heavy-wall heat shrinkable tubing - TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio
  • Adhesive liner provides complete insulation and protection
  • Simple one-piece design saves time and money

Specs

–
Product Type:

Splice Kit

Voltage:

600V

Size:

1-1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy