Apply to be a TradeMaster!
Main product image of 1.1" x 18" Thermo-Shrink UF Splice Kit (14 - 8 AWG)
Magnifying glass
Hover image to zoom

1.1" x 18" Thermo-Shrink UF Splice Kit (14 - 8 AWG)

Brand:
Ideal
SKU:
46-410
Rating:
(0)
Q&A:
(0)
1.1" x 18" Thermo-Shrink UF Splice Kit (14 - 8 AWG)
Magnifying glass
Hover image to zoom
$57.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Width (Inches)
1.1" Width
Product Highlight: Length (Inches)
18" Length

Description

–
Features
  • Direct burial rated
  • 14/3 with and without ground thru 8/3 without ground, UF cable range
  • Stretcher kit repairs a 7 in. to 10 in. section damaged or destroyed by a trencher
  • 600V Maximum, 105°C rating
  • Meets the requirements of the 2002 NEC Code 110-14(b) and UL486D

Specs

–
Product Type:

Splice Kit

Voltage:

600V

Width (Inches):

1.1"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy