Apply to be a TradeMaster!
Main product image of Thermo-Shrink Thin-Wall Heat Shrinkable Tubing, 4 Ft. Disk, 14-12 AWG
Magnifying glass
Hover image to zoom

Thermo-Shrink Thin-Wall Heat Shrinkable Tubing, 4 Ft. Disk, 14-12 AWG

Brand:
Ideal
SKU:
46-602
Rating:
(0)
Q&A:
(0)
Thermo-Shrink Thin-Wall Heat Shrinkable Tubing, 4 Ft. Disk, 14-12 AWG
Magnifying glass
Hover image to zoom
$28.56 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length

Description

–
Features
  • Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience
  • Use to bundle wires for very flexible light-duty harnesses
  • Highly flame-retardant and flexible; resistant to common fluids and solvents
  • Meets UL 486D 125°C VW-1 600V; Material: No PBB?s, PBBE?s, conforms to ROHS
  • 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C
  • RoHS compliant

Specs

–
Length (Feet):

4'

Product Type:

Thin Wall Heat Shrink

Gauge:

12

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy