IDEAL Wire Armour Heavy Duty tape is a versatile, all-weather, professional-grade solution designed for the toughest conditions. With a robust 8.5 mil thickness, this tape offers high dielectric strength for enhanced mechanical and electrical protection, making it ideal for primary insulation of splices up to 600V. It excels as a protective jacket over all types splices, and delivers excellent performance even in cold weather down to -18- Degree C. Boasting high adhesion properties, and impressive elasticity, this flame-retardant tape is highly resistant to sun, water, oil, acids, alkalis, and corrosive chemicals. Plus, it's lead-free and meets UL and CSA standards. Trust Wire Armour Heavy Duty electrical tape for safe and reliable performance even in challenging conditions.
Features:
| Length (Inches): | 792" |
|---|---|
| Length (Feet): | 66' |
| Material: | Vinyl |
| Color: | Black |
| Width (Inches): | 3/4" |
| Product Type: | Electrical Tape |