Apply to be a TradeMaster!
Main product image of 3/4" x 66' Contractor Pro Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Contractor Pro Vinyl Electrical Tape (Black)

Brand:
Ideal
SKU:
46-PRO
Rating:
(0)
Q&A:
(0)
3/4" x 66' Contractor Pro Vinyl Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$3.38 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
792" Length

Description

–
IDEAL Wire Armour Contractor Pro Electrical Tape is a dependable choice for a variety of mechanical and electrical tasks. This contractor-grade, 7 mil thick, all-weather vinyl tape is pressure-sensitive and suitable for primary insulation of splices up to 600V. It also serves as a protective outer jacket for splices, including low-temperature conditions. With its weather resistance, high dielectric strength, elasticity, and flame retardance, this tape stands up to sun, water, oil, acids, alkalis, and corrosive chemicals. Additionally, it is lead-free and UL and CSA listed, ensuring safety and reliability. When performance matters, count on Wire Armour Electrical Tape to get the job done.

Features:
  • 7 mil thickness offers mechanical and electrical protection
  • Weather resistant
  • High dielectric strength and elasticity
  • Flame retardant
  • Highly resistant to sun, water, oil, acids, alkalis and corrosive chemicals
  • Lead free
  • UL and CSA listed
  • Black electrical tape roll is 3/4" wide x 66' long

Specs

–
Color:

Black

Product Type:

Electrical Tape

Length (Feet):

66'

Width (Inches):

3/4"

Material:

Vinyl

Length (Inches):

792"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy