Apply to be a TradeMaster!
Main product image of Vol-Con Tester
Magnifying glass
Hover image to zoom
Vol-Con Tester
Magnifying glass
Hover image to zoom
$137.63 each
In Stock
In Stock
Get 15 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Extremely rugged and reliable three-in-one tester
  • Vibrates when voltage is present
  • Tests for high voltage up to 600V AC/DC
  • Tests for low voltage as low as 5V AC/DC
  • Automatic switching continuity tester
  • Replaceable leads with shielded probe tips
  • Bright long-life LED and neon indicator lamps
  • 2-year warranty
  • CAT III - 600V

Specs

–
Type:

Voltage Tester

Cat III - 600V

Max Voltage:

600 VAC

600 VDC

Min Voltage:

5 VAC

5 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you stock repairs wires?

Asked by Robert 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, we do not stock repair wires.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy