Apply to be a TradeMaster!
Main product image of Vol-Con XL Tester
Magnifying glass
Hover image to zoom
Vol-Con XL Tester
Magnifying glass
Hover image to zoom
61-086 has been discontinued
This product has been discontinued

Description

Features
  • CAT III 600V
  • Extremely rugged and reliable three-in-one tester
  • Vibrates when voltage is present
  • Tests for high voltage up to 600V AC/DC
  • Tests for voltage as low as 6V AC/DC
  • Automatic switching continuity tester
  • Replaceable leads with shielded probe tips
  • Bright, long-life LED and neon indicators
  • 2-year warranty

Specs

Type:

Voltage Tester

Cat III - 600V

Max Voltage:

600 VAC

600 VDC

Min Voltage:

6 VAC

6 VDC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can't get this tester anymore what is one that is about the same

Asked by Cody 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately Ideal has marked this item as obsolete and we do not have any alternative that we sell to suggest.

Was this review helpful to you?