Apply to be a TradeMaster!
Main product image of 200A AC/DC TRMS Fork Meter
Magnifying glass
Hover image to zoom

200A AC/DC TRMS Fork Meter

Brand:
Ideal
SKU:
61-415
Rating:
(0)
Q&A:
(0)
200A AC/DC TRMS Fork Meter
Magnifying glass
Hover image to zoom
$147.16 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-415 TightSight Split Jaw Meter is a CAT IV 600V, CAT III 1000V auto ranging true root mean square (TRMS) digital fork meter that measures up to 200 Amps AC or DC between the forks. It measures up to 1000V AC and DC, continuity, resistance, capacitance, and diodes via test-leads (included) and detects the presence of voltage between 40V to 600V via a non-contact sensor in the tip of the right fork. The Dual large displays can be backlit, and a built-in flashlight can be illuminated when working in poor or zero lighting conditions. The unit uses an illuminated red LED in the center of the meter and emits audible tones to notify when voltage is above 30 volts, when continuity is detected and when the NCV senses voltage within its set range. The back of the meter has a built-in two position dual probe holder; the lower position allows for probe storage, the higher position allows for testing or measurement holding the meter and secured probe in one hand and the second probe in the other hand, or for both probes to be secured in the tip while conducting measurements. The meter has a hanging strap mount (compatible with all other IDEAL meters with this feature) that allows for a hanging strap (sold separately) to be attached to the meter so it can be hung from a nail, screw or magnetic surface. This meter features HOLD, MIN/MAX, Relative, Range, and selectable Auto Power Off functions. The meter comes with 3 1.5V AAA Batteries and an easy open, fully accessible storage pouch with a belt loop that allows for storage.

Specs

–
Product Type:

Voltage Tester

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy