Apply to be a TradeMaster!
Main product image of Voltage and Continuity Tester
Magnifying glass
Hover image to zoom

Voltage and Continuity Tester

Brand:
Ideal
SKU:
61-557
Rating:
(0)
Q&A:
(0)
Voltage and Continuity Tester
Magnifying glass
Hover image to zoom
$45.17 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • UL Certiffied CAT IV 600V, 0-600V AC/DC
  • Measures AC/DC voltage, Low Impedance AC Voltage (Lo Z) (for ghost voltage dissipation), automatically identifies AC or DC voltage and determines DC polarity and Tests for Continuity and GFCI operation
  • Large, easy to read LCD with integrated back light and flashlight for work in dark locations
  • Industrial grip, probe holders and hanging strap clip increase productivity and durability
  • Integral probe holders allow insertion of probes directly into outlet
  • IP 42 Rated

Specs

–
Type:

Cat III - 1000V

Voltage Tester

Max Voltage:

600 VAC