Apply to be a TradeMaster!
Main product image of Single Range 50-600V AC NCVT
Magnifying glass
Hover image to zoom

Single Range 50-600V AC NCVT

Brand:
Ideal
SKU:
61-627
Rating:
(0)
Q&A:
(0)
Single Range 50-600V AC NCVT
Magnifying glass
Hover image to zoom
$14.87 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-627 is CAT IV 600 V AC, UL Listed, Single Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltage within range of range of 50 - 600V AC . The tester provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as this the voltage level increases. The tester is powered by two 1.5V AAA batteries and features a lanyard tie-off point, an auto power off function and a low battery indication.

Features:
  • UL Certified CAT IV 600V AC, 50 to 600 V AC
  • Auto Power Off - After 10 minutes of inactivity (no button pressed and no signals detected), the tester will emit one long beep (~0.5s) and then shut off. Note: if the flashlight is on, it will be also shut off.
  • Low Battery Indication - If battery voltage is less than around 2.4V, the green led in the tip will flash 3 times and the buzzer will send out one long beep, then turn off the device.

Specs

–
Product Type:

Voltage Tester

Max Voltage:

600 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy