The Day Savers – A National Tradesmen Day Contest
Main product image of Single Range Non-Contact Voltage Tester w/ Flashlight, 24-600V AC NCVT
Magnifying glass
Hover image to zoom

Single Range Non-Contact Voltage Tester w/ Flashlight, 24-600V AC NCVT

Brand:
Ideal
SKU:
61-637
Rating:
(0)
Q&A:
(0)
Single Range Non-Contact Voltage Tester w/ Flashlight, 24-600V AC NCVT
Magnifying glass
Hover image to zoom
$24.75 each
In Stock
In Stock
Get 3 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The IDEAL 61-637 is CAT IV 600 V AC, UL Listed, Single Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltage within range of range of 24 - 600V AC. The tester provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as the voltage level increases. The tester is powered by two 1.5V AAA batteries and features an in tip LED flash light, an audible disable function, a lanyard tie-off point, an auto power off function and a low battery indication.

Specs

Product Type:

Voltage Tester

Min Voltage:

24 VAC

Max Voltage:

600 VAC

Battery Type:

AAA

Type:

Cat IV - 600V

Batteries Included:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy