Apply to be a TradeMaster!
Main product image of Single Range 50 to 1000V AC NCVT w/Flashlight
Magnifying glass
Hover image to zoom

Single Range 50 to 1000V AC NCVT w/Flashlight

Brand:
Ideal
SKU:
61-647
Rating:
(0)
Q&A:
(0)
Single Range 50 to 1000V AC NCVT w/Flashlight
Magnifying glass
Hover image to zoom
$29.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-647 is CAT IV 1000 V AC, IP67 UL Listed, Single Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltage within range of range of 50 - 1000V AC. The tester can sustain a drop from 6.6 ft (2 m) and provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as the voltage level increases. The tester is powered by two 1.5V AAA batteries and features an in tip LED flash light, an audible disable function, a lanyard tie-off point, an auto power off function and a low battery indication.

Features:
  • UL Certified CAT IV 1000V AC, 50 to 1000 V AC
  • Dust Tight and Water proof (1 m for 30 minutes) Industrial Design makes this tester easy to grip and capable of sustaining a drop from 6.5 ft (2 m).
  • An LED Flashlight in the tip operates independently of the tester functions and can be used to illuminate the work area. Press the Flashlight Button to turn it On/Off. The tester is set to Flashlight Off. The Flashlight will Auto Power Off after 5 minutes.
  • Audible Notification Disable - The tester can be operated with a visual only indication of voltage when working in noise sensitive/noise restricted area with the simple press of a speaker button.
  • Auto Power Off - After 10 minutes of inactivity (no button pressed and no signals detected), the tester will emit one long beep (~0.5s) and then shut off. Note: if the flashlight is on, it will be also shut off.
  • Low Battery Indication - If battery voltage is less than around 2.4V, the green led in the tip will flash 3 times and the buzzer will send out one long beep, then turn off the device.

Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy