Apply to be a TradeMaster!
Main product image of Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000V AC NCVT
Magnifying glass
Hover image to zoom

Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000V AC NCVT

Brand:
Ideal
SKU:
61-657
Rating:
(0)
Q&A:
(0)
Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000V AC NCVT
Magnifying glass
Hover image to zoom
$33.88 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-657 is CAT IV 1000 V AC, IP67 UL Listed, Dual Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltages between 12 to 1000V AC (Low Range) and 50 to 1000V AC (High Range) with the push of a button. The tester can sustain a drop from 6.6 ft (2 m) and provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as the voltage level increases. The tester is powered by two 1.5V AAA batteries and features an in tip LED flash light, an audible disable function, a lanyard tie-off point, an auto power off function and a low battery indication.

Specs

–
Product Type:

Voltage Tester

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Battery Type:

AAA

Type:

Cat IV - 1000V

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy