Apply to be a TradeMaster!
Main product image of Digital Light Meter
Magnifying glass
Hover image to zoom
Digital Light Meter
Magnifying glass
Hover image to zoom
$239.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Measures all visible light sources
  • Measures LED lighting
  • Measures in four ranges up to 20,000 FC or 200,000 Lux
  • +/- 3% basic accuracy
  • Data hold mode
  • Max reading mode
  • Auto zero adjustment
  • Low battery indication
  • Auto power off
  • Remove sensor with 59 in. (1.5m)

Specs

–
Product Type:

Light Meter

Accuracy:

+/- 3%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy