Apply to be a TradeMaster!
Main product image of Single Laser Infrared Thermometer
Magnifying glass
Hover image to zoom

Single Laser Infrared Thermometer

Brand:
Ideal
SKU:
61-827
Rating:
(0)
Q&A:
(0)
Single Laser Infrared Thermometer
Magnifying glass
Hover image to zoom
$40.45 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-827 Single Laser Targeting Infrared Thermometer (IRT) is a non-contact temperature sensing meter. Its single laser defines the center of the area whose temperature will be measured. The IRT measures temperatures from -4° to 752°F (-20° to 400°C). The LCD backlit display is automatically illuminated when the trigger is pulled and allows working in poor or zero lighting conditions. The single laser targeting system is also activated when the trigger is pulled. The unit uses a single red laser located above the IR sensor to locate the center of the area being measured. The meter constantly updates the temperature measurement when pulling the trigger. The unit also has selectable Fahrenheit and Celsius measurement, Auto Power Off, and comes with 2 1.5V AAA Batteries.

Specs

–
Product Type:

Thermometer

Type:

Infrared

Laser

Batteries Included:

2

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy