Apply to be a TradeMaster!
Main product image of Dual Laser Infrared Thermometer
Magnifying glass
Hover image to zoom

Dual Laser Infrared Thermometer

Brand:
Ideal
SKU:
61-847
Rating:
(0)
Q&A:
(0)
Dual Laser Infrared Thermometer
Magnifying glass
Hover image to zoom
$67.92 each
In Stock
In Stock
Get 2 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The IDEAL 61-847 Dual Laser Targeting Infrared Thermometer (IRT) is a non-contact temperature sensing meter. Its dual lasers define the outside edges of the area whose temperature will be measured. The IRT displays the actual measurement as well as 4 selectable additional measurements. HI and LO alarms and emissivity are all user programmable. The IRT measures temperatures from -26° to 932°F (-32° to 500°C). The LCD backlit display can be illuminated when working in poor or zero lighting conditions and the laser targeting system can be turned on and off at the user's discretion. The unit uses two red lasers located above and below the IR sensor to accurately outline the area being measured. An industrial grade overmolding and lanyard tie off point enhance grip and drop protection. This meter features HOLD, MIN/MAX/AVG/DIF, High/Low Visual and Audible Alarms, Lock Measurement for temperature measurement over time (unit can be mounted on a standard camera tripod), adjustable Emissivity, and selectable Auto Power Off functions. The meter comes with two 1.5V AAA Batteries.

Specs

–
Product Type:

Thermometer

Type:

Infrared

Laser

Batteries Included:

2

Battery Type:

AAA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy