Apply to be a TradeMaster!
Main product image of SureTrace Open/Closed Circuit Tracer
Magnifying glass
Hover image to zoom
SureTrace Open/Closed Circuit Tracer
Magnifying glass
Hover image to zoom
61-955 has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.

Description

–
SureTrace Open/Closed Circuit Tracer includes TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, and hand carrying case.

RC-955 Receiver Features:
  • Red LED display
  • Rotating display (in 180º increments)
  • Displays 0-99 numeric signal strength
  • Four modes of sensitivity
  • CertainCircuit detection
  • Peak detecting bar graph
  • Audible indication (pitch/tone)
  • Displays battery life remaining
  • Supplied with three AA batteries

TR-955 Transmitter features:
  • Tests energized circuits up to 600V AC/DC
  • Tests de-energized circuits
  • Injects a powerful signal into the circuit
  • Can be used on GFCI protected circuits
  • Indicates presence of AC/DC voltage
  • Low battery indicator
  • Supplied with four AA batteries

Specs

–
Product Type:

Circuit Tracer

Includes:

RC-955

TL-956

TR-955

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm