Apply to be a TradeMaster!
Main product image of Non-Insulated Ring Terminals, 4 AWG, 3/8" Stud (Box of 20)
Magnifying glass
Hover image to zoom

Non-Insulated Ring Terminals, 4 AWG, 3/8" Stud (Box of 20)

Brand:
Ideal
SKU:
83-0631
Rating:
(0)
Q&A:
(0)
Non-Insulated Ring Terminals, 4 AWG, 3/8" Stud (Box of 20)
Magnifying glass
Hover image to zoom
$29.23 each
In Stock
In Stock
Get 26 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Voltage
600V
Product Highlight: Color
Gray

Description

–
  • Butted seam-construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping

Specs

–
Size:

3/8"

Product Type:

Ring Terminal

Poles:

0

Voltage:

600V

AWG:

4

Gauge:

4

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy