Apply to be a TradeMaster!
Main product image of 4 Circuit Terminal Strip
Magnifying glass
Hover image to zoom

4 Circuit Terminal Strip

Brand:
Ideal
SKU:
89-204
Rating:
(1)
Q&A:
(0)
4 Circuit Terminal Strip
Magnifying glass
Hover image to zoom
$12.38 each
In Stock
In Stock
Get 11 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
16 lb-in Torque
Product Highlight: Voltage
600V

Description

–
Features
  • Center Spacing: 0.562" (14.28mm)
  • Wire Range (AWG Cu): 22-10
  • Terminal Screw Size: #8-32 Philslot Zinc-Plated Steel
  • Heavy-duty, corrosion-resistant screws, surface plates and optional hardware
  • Accessory hardware provides a variety of termination options
  • Available cover helps prevent contact with live terminals
  • Rugged polyester thermoplastic base (UL Rated 94V-0)
  • Operating temperature rated from 130°C (260°F) to -40°C (-40°F)
  • UL Recognized (E82048) and CSA Certified (LR15364)

Specs

–
Product Type:

Terminal Strip

Torque:

16 lb-in

AWG:

22-10

Poles:

4

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what it is supposed to

It's a terminal block. Well made, does what is expected
Tony
Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy