Apply to be a TradeMaster!
Main product image of Lil Popper 3 Amp Control Circuit Tester (120/250v)
Magnifying glass
Hover image to zoom

Lil Popper 3 Amp Control Circuit Tester (120/250v)

Brand:
ESP
SKU:
POP3
Rating:
(7)
Q&A:
(0)
Lil Popper 3 Amp Control Circuit Tester (120/250v)
Magnifying glass
Hover image to zoom
$15.03 each
In Stock
In Stock
Get 83 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/250V
Product Highlight: Amperage
3 Amps

Description

Li'l Popper control circuit breaker saves the technician dozens of blown fuses while diagnosing control circuit failures. Simply plug the leads in to the ATC fuse receptacle on the board, and manually reset the Li'l Popper each time the breaker blows. Has a quick setting thermal cut out. Self-adhering backing allows the contractor to leave the unit on the job site overnight if out of fuses.

Product Features
  • Includes quick setting thermal cutout
  • Two common sizes to choose from 3 or 5 Amp
  • Self-adhesive backing for easy, temporary installation
  • Prevents inconvenient down time until the original control board can be replaced)

Specs

Type:

Circuit Tester

Voltage:

120/250V

Amperage:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF42440
Packard

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Should be called "Transformer Smoker"

Finally got a chance to pull my popper out of the bottom of my bag, low and behold, the lil popper dint pop. In fact the transformer started smoking. Luckily the transformer outperformed the lil popper and didn't completely burn up. I've heard a few other techs on the old innerweb state the same. Completely useless. I didn't want to burn the xfrmr up leaving it on for more than 3-4 seconds then realizing the popper wasn't popping. Fuses were popping instantly. DO NOT recommend for testing if you wanna save your xfrmr. A bit leary about the other brands that look alike with a different label on them. What's up Supco?
Johnny B Goode 22
Chicago, IL
2 months ago
Was this review helpful to you?

I would buy it again👍

Great product. Reasonable price. Must have tool for HVAC tech.
Maxnyc
NY LI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

Great way to trouble shoot low voltage circuits and protect transformer .
Dave
LI N Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought spares

I would recommend this to any technician
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

I would recommend to any technician
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for the hvac tech

This item is a must when looking for low voltage shorts. Unless you have an endless sully of fuses
Al-air
Erie pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Definitely saves me fuses
Jwig
Warner robins Georgia
4 years ago
Verified Buyer Icon
Verified Buyer