Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire Termination
B-CAP® Wire Connectors
B1 B-CAP® Wire Connector, Yellow (Box of 100)
Brand:
Ideal
SKU:
B1-1
Rating:
(1)
Q&A:
(0)
Hover image to zoom
B1-1 has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.
MANUALS (4)
Brochure
Install Instructions
UL Listed Wire Combinations
Product Cross Reference
Brochure
Install Instructions
UL Listed Wire Combinations
Product Cross Reference
Direct Replacement:
Twister® 341 Wire Connector, Tan (Box of 100)
Brand:
Ideal
SKU:
30-341
(0)
Order by
6PM
, receive 34 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Yellow
Description
–
Features
Accepts 2 #18 to 3 #12 AWG wire combinations
Rated for 600 Volt maximum
Live-action, square-wire spring
No pre-twisting required
UL Listed and CSA Certified
Easily removable for repeat use
Shell rated for 105°C
Flame-retardant shel
Specs
–
Color:
Yellow
AWG:
22-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
My preferred wire connector
I like these because they're compact and reliable, and the yellow size goes to 3 12's. These and the red ones, same make, are 90+% of what I use for anything residential or light commercial.
Tom
NY
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video