The Day Savers – A National Tradesmen Day Contest
Main product image of 1-3/8" NITRUS Carbide Extreme Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom

1-3/8" NITRUS Carbide Extreme Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5)

SKU:
49-25-1566
Rating:
(0)
Q&A:
(0)
1-3/8" NITRUS Carbide Extreme Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbide
Product Highlight: Color
Black
Product Highlight: Size
1-3/8"
Product Highlight: Length (Inches)
2" Length

Description

The MILWAUKEE NITRUS CARBIDE Extreme Metal Universal Fit OPEN-LOK Oscillating Multi-Tool Blades are the next generation of carbide teeth technology, providing the fastest cutting and longest life on the jobsite. The extreme metal NITRUS CARBIDE oscillating multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of over 300+ cuts in deck screws. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rod. The new Universal Fit OPEN-LOK Anchor is reinforced for added strength and control and allows for quick blade changes across most major tool models. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials. Available in 1, 3, or 5 packs.
  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK anchor for better strength & control
  • NITRUS CARBIDE blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Made in USA with global materials
  • For use in extreme metals such as bolts, screws, stainless steel, threaded rods, and metal pipe (Use tool speed recommendation chart for max life)

Specs

Application:

General Purpose - Metal

Precision Work

Sheet Metal

Plastic

Drywall

Fiberglass

Metal

Stainless Steel

Fiber Cement

PVC

Steel

Ferrous Metal

Non-Ferrous Metal

Mild Steel

Cutting

Copper

Threaded Rod

Plaster

Conduit

Material:

Carbide

Country of Origin:

USA

Color:

Black

Size:

1-3/8"

Length (Inches):

2"

Product Type:

Multi-Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy