Apply to be a TradeMaster!
Main product image of 1-3/8" NITRUS Carbide Extreme Materials Universal Fit Oscillating Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom

1-3/8" NITRUS Carbide Extreme Materials Universal Fit Oscillating Multi-Tool Blade (Pack of 5)

SKU:
49-25-1576
Rating:
(0)
Q&A:
(0)
1-3/8" NITRUS Carbide Extreme Materials Universal Fit Oscillating Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
Carbide
Product Highlight: Size
1-3/8"

Description

–
The MILWAUKEE NITRUS CARBIDE Extreme Materials Universal Fit OPEN-LOK Oscillating Multi-Tool Blades are the next generation of carbide teeth technology, providing the fastest cutting and longest life on the jobsite. The extreme materials NITRUS CARBIDE oscillating multi-tool blade delivers 2X more cuts than Carbide Teeth blades - capable of over 200+ cuts in screw-embedded wood. The extreme materials blade is ideal for the fastest cutting in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC. The new Universal Fit Open-Lok Anchor is reinforced for added strength and control and allows for quick blade changes across most tool models. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials. Available in 1, 3, or 5 packs.
  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK anchor for better strength & control
  • NITRUS CARBIDE blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Made in USA with global materials
  • For use in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC (Use tool speed recommendation chart for max life)

Specs

–
Application:

Sheet Metal

Ceiling Tile

Copper

PVC

Metal and Wood

Fiber Cement

Metal

Cutting

Plywood

Multi-Purpose

Plastic

Wood

Cement Board

Fiberglass

Precision Work

Nail Embedded Wood

All-Purpose

Conduit

General Purpose - Metal

Drywall

Plaster

Thin Metal

Pipe

Non-Ferrous Metal

Color:

Black

Length (Inches):

2"

Product Type:

Multi-Tool

Material:

Carbide

Size:

1-3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy