Apply to be a TradeMaster!
Main product image of 2-1/2" One Fit Japanese Tooth Hardwood Blade
Magnifying glass
Hover image to zoom

2-1/2" One Fit Japanese Tooth Hardwood Blade

SKU:
IBOA270-1
Rating:
(0)
Q&A:
(0)
2-1/2" One Fit Japanese Tooth Hardwood Blade
Magnifying glass
Hover image to zoom
$12.95 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades One Fit 2-1/2" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration offers up to 2X faster cuts than standard Imperial wood blades. This hardwood multi-tool blade is specifically engineered for precise, clean cuts in hardwood, wood, PVC, drywall, and other soft materials, not designed for metal contact. Popular projects include undercutting doors for tile or flooring installation, creating cutouts for floor registers, and trim work. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit anchor fits all major brands of non-Starlock tools
  • Precision Cut Japanese Teeth for a Smooth Cut and Finish in Hardwood
  • For Cutting Hardwood, Wood, Drywall, PVC, and Other Soft Materials
  • High Carbon Steel Blade
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
Product Specifications
  • 2-1/2" Cutting Width
  • 1-5/8" Max Plunge Depth

Specs

–
Product Type:

Blade

Blade Type:

Japanese Tooth

Blade Material:

High Carbon Steel

Application:

Drywall

PVC

Wood

Finish:

Black Oxide

Width:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy