Apply to be a TradeMaster!
Main product image of 1-1/4" One Fit Standard Wood & Nails Blade
Magnifying glass
Hover image to zoom

1-1/4" One Fit Standard Wood & Nails Blade

SKU:
IBOA300-1
Rating:
(0)
Q&A:
(0)
1-1/4" One Fit Standard Wood & Nails Blade
Magnifying glass
Hover image to zoom
$10.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Oxide
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Overview
Imperial Blades One Fit 1-1/4" Bi-Metal Wood & Nails Blade is composed of durable bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are wood & nails, copper pipe, wood, PVC, drywall, and more. This bi-metal multi-tool blade is ideal for cutting door jambs and nail or staple embedded wood. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit anchor fits all major brands of non-Starlock tools
  • Bi-Metal Allows Cuts in Softer Metal Fasteners Such as Nails & Staples
  • For Cuts in Wood w/ Nails, Wood, Drywall, & PVC
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
Product Specifications
  • 1-1/4" Cutting Width
  • 1-5/8" Max Plunge Depth

Specs

–
Product Type:

Blade

Blade Material:

High Carbon Steel

Application:

Wood

Nail-Embedded Wood

Drywall

PVC

Finish:

Black Oxide

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy