Apply to be a TradeMaster!
Main product image of 1-1/4" One Fit Carbide Grit Plunge Cut Blade
Magnifying glass
Hover image to zoom

1-1/4" One Fit Carbide Grit Plunge Cut Blade

SKU:
IBOA640-1
Rating:
(0)
Q&A:
(0)
1-1/4" One Fit Carbide Grit Plunge Cut Blade
Magnifying glass
Hover image to zoom
$16.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades One Fit 1-1/4" Carbide Grit Plunge Cut Blade is coated with high-performance carbide for aggressive material removal. The straight blade body is ideal for grinding precise plunge cuts in tight spaces. This grout removal blade is ideal for removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • High-Performance Carbide Grit
  • Multi-Tool Blade Efficient Tile Grout Removal
  • Ability to Plunge into grout lines and remove existing grout or excess mortar
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
Product Specifications
  • 1-1/4" Cutting Width
  • 1" Max Plunge Depth

Specs

–
Product Type:

Blade

Width (Inches):

1-1/4"

Blade Material:

Carbide

Application:

Grout Removal

Mortar

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy