Apply to be a TradeMaster!
Main product image of One Fit Scraper Variety Pack, 2PC
Magnifying glass
Hover image to zoom
One Fit Scraper Variety Pack, 2PC
Magnifying glass
Hover image to zoom
$14.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Overview<
Imperial Blades One Fit Scraper Blade Variety Pack includes a rigid and flexible scraper for use on a wide variety of scraping projects. The rigid scraper has a knife-edge and reinforced blade body for tough material or residue removal. The rigid scraper's high carbon steel (HCS) blade material is sturdy enough to handle the toughest scraping applications with less wear. The flexible scraper is thin enough to bend and maneuver while cutting under soft adhesives and other light-duty scraping materials. Recommended applications are adhesives, vinyl flooring, carpet, paint, varnish, and more. This multi-tool blade kit is ideal for removing caulk or vinyl floors in bathrooms, home renovation, and removing urethane or adhesive residues in car restoration. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Includes
  • (1) Imperial Blades One Fit Hard Material Rigid Scraper
  • (1) Imperial Blades One Fit Soft Material Flexible Scraper
Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • 2pc Combo Scraper Pack Rigid & Flexible Scraper Blades
  • Solid Stainless Steel Scrapers with Sharp Ground Edge
  • Rigid Scraper for Hard to Remove Materials & Carpet or Cardboard Cutting
  • Flexible Scraper for Thin or Light Material Removal Such as Paint and Caulk
  • For Removing Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish or Foam Insulation
  • Laser Etched Markings For Easy Blade & Application Identification
Product Specifications
  • 2-1/4" Cutting Width
  • 1-1/2" Reach

Specs

–
Product Type:

Scraper

Width:

2-1/4"

Material:

Stainless Steel

Type:

Rigid

Flexible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy