Apply to be a TradeMaster!
Main product image of 1-1/4" One Fit Storm Titanium Wood & Nails Blade
Magnifying glass
Hover image to zoom

1-1/4" One Fit Storm Titanium Wood & Nails Blade

SKU:
IBOAT336-1
Rating:
(0)
Q&A:
(0)
1-1/4" One Fit Storm Titanium Wood & Nails Blade
Magnifying glass
Hover image to zoom
$12.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Finish
Black Oxide
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Overview
Imperial Blades One Fit 1-1/4" Storm Titanium Wood & Nails Blade is composed of durable bi-metal (BiM) combined with Storm Titanium coating for extended life and performance. The multi-tool blade features an alternating tooth pattern that offers fast and smooth cuts in nail-embedded wood and other non-ferrous metals. The bi-metal oscillating blade is ideal for wood & nails, copper pipe, wood, PVC, drywall, and more. Popular projects include removing trim without damage, cutting door and window casings, and crown moldings. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit anchor fits all major brands of non-Starlock tools
  • Storm Titanium Coating for Extended Life & Performance
  • For Cuts in Wood w/ Nails, Wood, Drywall, & PVC
  • Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
Product Specifications
  • 1-1/4" Cutting Width
  • 1-5/8" Max Plunge Depth

Specs

–
Product Type:

Blade

Material:

Titanium

Application:

Nail-Embedded Wood

Wood

PVC

Copper

Drywall

Finish:

Black Oxide

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy