Apply to be a TradeMaster!
Main product image of 1-3/4" One Fit Storm Titanium Metal Blade
Magnifying glass
Hover image to zoom

1-3/4" One Fit Storm Titanium Metal Blade

SKU:
IBOAT340-1
Rating:
(0)
Q&A:
(0)
1-3/4" One Fit Storm Titanium Metal Blade
Magnifying glass
Hover image to zoom
$13.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades One Fit 1-3/4" Storm Titanium Metal Blade is composed of durable bi-metal (BiM) and combined with Storm Titanium coating for extended life and performance. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are metal (Non-Ferrous), wood & nails, wood, PVC, drywall, and more. This oscillating titanium metal blade is ideal for deck maintenance, fence repair, flooring, framework with nails or staples, and plunge cutting vents and outlets. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • Storm Titanium Coating for Extended Life & Performance
  • For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.
  • Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
Product Specifications
  • 1-3/4" Cutting Width
  • 2-3/16" Max Plunge Depth

Specs

–
Product Type:

Blade

Material:

Titanium

Application:

Drywall

Copper

Staple

PVC

Nail-Embedded Wood

Wood

Finish:

Black Oxide

Width:

1-3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy