Apply to be a TradeMaster!
Main product image of 1-3/8" One Fit Carbide Extreme Storm Titanium Multi-Material Blade
Magnifying glass
Hover image to zoom

1-3/8" One Fit Carbide Extreme Storm Titanium Multi-Material Blade

SKU:
IBOAT365-1
Rating:
(0)
Q&A:
(0)
1-3/8" One Fit Carbide Extreme Storm Titanium Multi-Material Blade
Magnifying glass
Hover image to zoom
$18.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Finish
Black Oxide

Description

–
Overview
Imperial Blades One Fit 1-3/8" Carbide Extreme Storm Titanium Multi-Material Blade is uniquely designed for high performance in metal-embedded wood applications. The carbide teeth tackle the toughest applications and last up to 50X more cuts than Imperial bi-metal blades. Unlike the Carbide Extreme Metal Blade, the IBOAT365 Multi-Material Blade offers a thin blade profile with a Storm Titanium coating for fast cuts in metal embedded wood. This carbide multi-tool blade is ideal for wood & screws, fiber cement, plaster, PVC, drywall, and more. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • Carbide Extreme Combined with Storm Titanium for up to 50X More Cuts
  • For Fast, Longer Lasting Cuts in Wood with Screws or Nails, Plaster, Fiber Cement, Drywall, and PVC
  • Carbide Extreme with Storm Titanium allows you to cut more softer metals than Bi-Metal and even harder metal fasteners like Screws
  • Storm Titanium Coating for Extended Life & Performance
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
Product Specifications
  • 1-3/8" Cutting Width
  • 1-1/2" Max Plunge Depth

Specs

–
Product Type:

Blade

Blade Material:

Carbide

Material:

Titanium

Application:

Wood

Drywall

Fiber Cement

Nail-Embedded Wood

Staple

PVC

Finish:

Black Oxide

Width:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy