Imperial Blades One Fit Storm Titanium Metal/Wood Variety Pack includes 3 Storm Titanium bi-metal (BiM) blades: One Fit 1-1/8" and 1-3/4" Storm Titanium Bi-Metal Metal Blades (IBOAT330, IBOAT340) and One Fit 1-1/4" Storm Titanium Wood & Nails Blade (IBOAT336). These oscillating multi-tool blades are ideal for metal, wood & nails, wood, PVC applications, and more. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.
Includes:
Product Features:
Product Specifications:
| Product Type: | Blade |
|---|---|
| Material: | Titanium |
| Blade Material: | Carbide |
| Application: | Staple Fiber Cement Wood Nail-Embedded Wood Drywall Copper PVC |
| Finish: | Black Oxide |
| Width: | 1-3/4" 1-3/8" |
| Width (Inches): | 1-1/8" |
Be the first to write a review.