Apply to be a TradeMaster!
Main product image of One Fit Storm Titanium Metal/Wood Variety Pack w/ Case, 6PC
Magnifying glass
Hover image to zoom

One Fit Storm Titanium Metal/Wood Variety Pack w/ Case, 6PC

SKU:
IBOATV-6
Rating:
(0)
Q&A:
(0)
One Fit Storm Titanium Metal/Wood Variety Pack w/ Case, 6PC
Magnifying glass
Hover image to zoom
$54.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Finish
Black Oxide
Product Highlight: Width (Inches)
1-1/8", 1-1/4" Width

Description

–
Overview
Imperial Blades One Fit Storm Titanium Metal/Wood Variety Pack, 6 Piece + Free Case includes 6 Storm Titanium Bi-Metal (BiM) blades: (2) One Fit 1-1/8" and (2) 1-3/4" Storm Titanium Bi-Metal Metal Blades (IBOAT330, IBOAT340) and (2) One Fit 1-1/4" Storm Titanium Wood & Nails Blade (IBOAT336). These oscillating multi-tool blades are ideal for metal, wood & nails, wood, PVC applications, and more. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Includes
  • (2) Imperial Blades One Fit 1-3/4" Storm Titanium Bi-Metal Metal Blades
  • (2) Imperial Blades One Fit 1-3/8" Storm Titanium Bi-Metal Wood & Nails Blades
  • (2) Imperial Blades One Fit 1-1/8" Storm Titanium Bi-Metal Metal Blades
  • (1) Free Oscillating Blade Storage Case
Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • Storm Titanium Coating for Extended Life & Performance
  • 6PC Storm Titanium Bi-Metal Variety Pack with Free Oscillating Blade Case
  • For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.
  • Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
  • Black Oxide Finish Resists Corrosion
  • Laser Etched Markings For Easy Blade & Application Identification
  • Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
Product Specifications
  • 1-1/8", 1-1/4", & 1-3/4" Blade Cutting Widths
  • 1-5/8" & 2-3/16" Max Plunge Cut Depths

Specs

–
Product Type:

Blade

Includes:

Blade Case

Blade Material:

Carbide

Material:

Titanium

Application:

PVC

Staple

Fiber Cement

Copper

Nail-Embedded Wood

Wood

Drywall

Finish:

Black Oxide

Width:

1-3/4"

Width (Inches):

1-1/8"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy