Apply to be a TradeMaster!
Main product image of One Fit Oscillating Multi-Tool Triangle Sanding Pad w/ Sandpaper Variety Pack, 10PC
Magnifying glass
Hover image to zoom

One Fit Oscillating Multi-Tool Triangle Sanding Pad w/ Sandpaper Variety Pack, 10PC

SKU:
IBOTSPV-10
Rating:
(0)
Q&A:
(0)
One Fit Oscillating Multi-Tool Triangle Sanding Pad w/ Sandpaper Variety Pack, 10PC
Magnifying glass
Hover image to zoom
$15.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"

Description

–
Overview
Imperial Blades One Fit 3-1/2" Oscillating Triangle Sanding Pad and Sandpaper Variety Pack includes the three most popular grit options for sanding projects: 60 Coarse Grit for aggressive material removal, 120 Medium Grit for smoothing, and 240 Fine Grit for finishing. Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments. Recommended applications are wood, paint, varnish, and more. The oscillating multi-tool sanding attachment is ideal for removing excess wood, finish and paint in hard-to-reach areas such as windows, doors, shutters, and other furniture. The sandpaper is compatible with all 3-1/2" hook & loop sanding pad attachments. Our One Fit anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.

Includes
  • (1) Imperial Blades One Fit 3-1/2" Oscillating Triangle Sanding Pad
  • (3) 60 Grit Sandpaper
  • (3) 120 Grit Sandpaper
  • (3) 240 Grit Sandpaper
Product Features
  • One Fit Anchor Fits All Major Brands of Non-Starlock Tools
  • Laser Etched Markings For Easy Blade & Application Identification
  • Black Oxide Finish resists corrosion for longer life
  • Triangle Shape for Detail and Corner Sanding
  • Easy Sandpaper Changes with the Hook & Loop Backing
  • Durable Foam Pad
  • Vacuum Holes in the sandpaper are compatible with vacuum systems
Product Specifications
  • 3-1/2" Triangle Sanding Pad and Paper
  • 3-1/2" Triangle Shape

Specs

–
Product Type:

Blade

Includes:

Sanding Pad

Grit:

120

60

240

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy