Apply to be a TradeMaster!
Main product image of Premium Wall Vent 6" Galvalume Steel Wall Vent, No Collar (Tan)
Magnifying glass
Hover image to zoom

Premium Wall Vent 6" Galvalume Steel Wall Vent, No Collar (Tan)

Brand:
InOvate
SKU:
6WVT-NC
Rating:
(0)
Q&A:
(0)
Premium Wall Vent 6" Galvalume Steel Wall Vent, No Collar (Tan)
Magnifying glass
Hover image to zoom
$63.87 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvalume Steel
Product Highlight: Color
Tan

Description

–
Designed to minimize airflow restriction, DryerWallVents are safe for dryer venting. Their low profile design and powder coated Galvalume steel construction make a nice contribution to every home's beauty.
Be sure to showcase your vent installation as a premium grade component. It's a strong selling point that shows home buyers their new house is well made.

Features:
  • For venting kitchen and bath exhaust systems through exterior walls
  • Maximizes airflow efficiency
  • Improves aesthetics with flush installation
  • Quality constructed in the USA
  • Sleek, low profile

Specs

–
Color:

Tan

Size:

6"

Product Type:

Vent

Material:

Galvalume Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy