Apply to be a TradeMaster!
Main product image of DryerJack 477 Low-Profile Galvalume Steel Dryer Roof Vent w/ RoofNeck (Brown)
Magnifying glass
Hover image to zoom

DryerJack 477 Low-Profile Galvalume Steel Dryer Roof Vent w/ RoofNeck (Brown)

Brand:
InOvate
SKU:
DJK477BR
Rating:
(0)
Q&A:
(0)
DryerJack 477 Low-Profile Galvalume Steel Dryer Roof Vent w/ RoofNeck (Brown)
Magnifying glass
Hover image to zoom
$53.93 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvalume Steel
Product Highlight: Color
Brown

Description

–
Select the DryerJack for lasting performance. As well as the airflow efficiency gained from superior engineering, you will be able to count on the strength of deep draw manufactured Galvalume steel to stand up to the elements. Built tough in the USA, the DryerJack will not fade or crack even in the sunniest locales like cheap plastic can.
Model 477 is perfect to install for metal, low-profile tile, and asphalt shingle roofs with pitch between 3/12 and 12/12. The DryerJack is the choice to meet the demanding needs of dryer venting through the roof and for using mechanical components that will last for lifetimes.

Features:
  • Venting through the roof can shorten duct length
  • Improves airflow and dryer efficiency
  • Damper design deters rodent and pest entry
  • Low profile improves aesthetics
  • Collar and curved damper maximize airflow

Specs

–
Color:

Brown

Material:

Galvalume Steel

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy