Apply to be a TradeMaster!
Main product image of DryerJack 486 Extra-Clearance Galvalume Steel Dryer Roof Vent (Brown)
Magnifying glass
Hover image to zoom

DryerJack 486 Extra-Clearance Galvalume Steel Dryer Roof Vent (Brown)

Brand:
InOvate
SKU:
DJK486B
Rating:
(0)
Q&A:
(0)
DryerJack 486 Extra-Clearance Galvalume Steel Dryer Roof Vent (Brown)
Magnifying glass
Hover image to zoom
$64.11 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvalume Steel
Product Highlight: Color
Brown

Description

–
Select the DryerJack for lasting performance. As well as the airflow efficiency gained from superior engineering, you will be able to count on the strength of deep draw manufactured Galvalume steel to stand up to the elements. Built tough in the USA, the DryerJack will not fade or crack even in the sunniest locales like cheap plastic can.
By design, the extra clearance model 486 is airflow efficient, and deters pest entry. It includes a removable access door for easy duct cleaning.

Features:
  • Venting through the roof can shorten duct length
  • Improves airflow and dryer efficiency
  • Damper design deters rodent and pest entry
  • High profile provides more clearance for heavy snowfall areas
  • Collar and curved damper maximize airflow

Specs

–
Material:

Galvalume Steel

Product Type:

Vent

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy