Apply to be a TradeMaster!
Main product image of DryerWallVent 4" Galvalume Steel Wall Vent, No Collar (Brown)
Magnifying glass
Hover image to zoom

DryerWallVent 4" Galvalume Steel Wall Vent, No Collar (Brown)

Brand:
InOvate
SKU:
DWV4B-NC
Rating:
(0)
Q&A:
(0)
DryerWallVent 4" Galvalume Steel Wall Vent, No Collar (Brown)
Magnifying glass
Hover image to zoom
$43.12 each
In Stock
In Stock
Get 8 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvalume Steel
Product Highlight: Color
Brown

Description

–
The DryerWallVent meets or exceeds all code requirements for safely venting a dryer. Built to the same tough standards as the Dryerbox, they are also aesthetically pleasing, patented wall terminations that enhance a home's exterior beauty. Please take a moment to learn more about the importance of efficiently venting the dryer and how The DryerWallVent outperforms other exterior termination options.

Features:
  • Sleek, low profile exhaust vent termination
  • Exceeds code requirements for safe dryer venting
  • Lightweight Galvalume damper and wide opening maximize airflow efficiency Integrated magnets deter bird and rodent entry
  • Drip edge provides extra protection against the elements

Specs

–
Product Type:

Vent

Material:

Galvalume Steel

Size:

4"

Color:

Brown

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy