Apply to be a TradeMaster!
Main product image of FreshVent 4" Galvalume Steel Fresh Air Intake Vent (Black)
Magnifying glass
Hover image to zoom

FreshVent 4" Galvalume Steel Fresh Air Intake Vent (Black)

Brand:
InOvate
SKU:
FRV4K
Rating:
(0)
Q&A:
(0)
FreshVent 4" Galvalume Steel Fresh Air Intake Vent (Black)
Magnifying glass
Hover image to zoom
$43.12 each
In Stock
In Stock
Get 9 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvalume Steel
Product Highlight: Color
Black

Description

–
Well built homes require both optimal ventilation and beautiful aesthetics. The patented FreshVent achieves this balance by providing a protected vent port which allows fresh air into a structure's ERV, HRV, fresh air, and make-up air systems while maintaining the home's exterior appeal through sleek, low-profile design and premium materials.

Features:
  • Intake air vent cover for balanced indoor air quality
  • Exhaust vent cover for dampered systems
  • Allows fresh air into the living space
  • Sleek, low profile and clean lines
  • Ideal for 4-inch ducting

Specs

–
Product Type:

Vent

Size:

4"

Material:

Galvalume Steel

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy