Apply to be a TradeMaster!
Main product image of Dryer-Ell 4" Long-Turn 90° Dryer Duct Elbow
Magnifying glass
Hover image to zoom

Dryer-Ell 4" Long-Turn 90° Dryer Duct Elbow

Brand:
InOvate
SKU:
LT90
Rating:
(1)
Q&A:
(0)
Dryer-Ell 4" Long-Turn 90° Dryer Duct Elbow
Magnifying glass
Hover image to zoom
$28.23 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminized Steel

Description

–
Dryer-Ells are ten inch radius, smooth interior elbows that reclaim allowable duct length. Based on ASHRAE methodology for calculating friction loss, they can be measured the same as straight pipe. This removes the run length penalty most code requires for every elbow.
Adopted in ICC International Mechanical and Residential Code, Dryer-Ells can be the perfect solution for length-of-run issues. The Dryer-Ell increases dryer efficiency, and--when replacing a restrictive small radius elbow--it can be used as an alternative to expensive booster fans.

Features:
  • 10-inch radius
  • Ultra-smooth interior for airflow efficiency
  • 500% more airflow efficient than traditional elbows
  • Increases dryer efficiency
  • 28-gauge aluminized steel

Specs

–
Size:

4"

Material:

Aluminized Steel

Product Type:

90° Elbow

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dependable

Repeat customer.
TE
Oregon
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy