Shop Resideo Sale
Main product image of Mounting Gasket 8.75" Od, 6.75" Id, 11016
Magnifying glass
Hover image to zoom

Mounting Gasket 8.75" Od, 6.75" Id, 11016

SKU:
11016
Rating:
(0)
Q&A:
(0)
Mounting Gasket 8.75" Od, 6.75" Id, 11016
Magnifying glass
Hover image to zoom
$83.14 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Mounting Gasket, 8.75" Od, 6.625" Id Rubber
  • Black Mount 6ea Mt Holes 4" Ctrs.
  • For 1/2 Hp Through 1-1/2 Hp Units
  • In-sink-erator All Models
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy