Apply to be a TradeMaster!
Main product image of SS-300-25 Commercial 3 HP 208-230/460V 3 Phase Foodservice Garbage Disposal
Magnifying glass
Hover image to zoom

SS-300-25 Commercial 3 HP 208-230/460V 3 Phase Foodservice Garbage Disposal

SKU:
13389
Rating:
(0)
Q&A:
(0)
SS-300-25 Commercial 3 HP 208-230/460V 3 Phase Foodservice Garbage Disposal
Magnifying glass
Hover image to zoom
$4,867.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our most affordable large-capacity model, ready to tackle meals of up to 750 persons with its powerful 3 HP motor. Like all InSinkErator foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life.

Designed for continuous operation in locations such as large banquet facilities, large hospitals and university foodservice.

Features:
  • Corrosion Resistant Stainless Steel
  • 3/4" rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance.
  • 3 HP Induction Motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection.
  • Stationary and rotating shredding elements made from cast nickel chrome alloy for long life and corrosion resistance, designed for reverse action grinding.
  • Double-tapered Timken roller bearings provide a shock absorbing cushion.
  • Triple lip seal protects motor from water damage.Secondary spring-loaded oil seal provides double protection against water and loss of grease.
  • All Stainless Steel and Chrome plated. Paint-free for lasting sanitation.
  • What's Included : 1 Mounting/Bowl Assembly, 1 Electrical Control, 1 Syphon Breaker, 1 Solenoid Valve, and 1 Flow Control Valve. The standard Flow Control Valve will be sent with the unit unless the optional valve is specified.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy